4 in. ABS DWV Repair Coupling

You last purchased this on
 

4 in. ABS DWV Repair Coupling

This product requires certification to purchase.
You last purchased this on
 

4 in. ABS DWV Repair Coupling

  • Fast #
  • Part #ADWVSCP
  • Item #6272
  • Manufacturer Part #ABS 00130 1200
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • End connections: Hub, Hub
  • Coupling design: Common
  • SCH 40 ABS
  • NSF/ANSI Standard 14 compliant
  • Not intended for pressure use
  • ASTM Specifications: ASTM D-2661, ASTM D-3311, ASTM D-3965
  • For use where systems will not exceed 160° F
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Requires Certification

Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-2661, ASTM D-3311, ASTM D-3965
Application:
DWV Systems
CSA Certified:
No
Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling
Length:
5 in
Material:
Plastic
Material Type:
ABS DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
40
Type:
ADWVSCP
Weight:
0.663 lb
Width:
5 in