4 in. PVC DWV Double Sanitary Tee with 2 in. Side Inlet

You last purchased this on
 

4 in. PVC DWV Double Sanitary Tee with 2 in. Side Inlet

This product requires certification to purchase.
You last purchased this on
 

4 in. PVC DWV Double Sanitary Tee with 2 in. Side Inlet

  • Fast #
  • Part #PDWVCRSIPK
  • Item #59372
  • Manufacturer Part #PVC 00438 1000
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Not intended for pressure use
  • For use where systems will not exceed 140° F
  • White fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Part of the TrueFit® system and Made in the USA
  • Lightweight, easy to install
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
Application:
DWV
CSA Certified:
No
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connection 4:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Size 4:
4 in
Fitting Sizes:
4 in
Fitting Type:
Cross
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
40
UL Listed:
No
Weight:
3.426 lb
Width:
9-5/8 in