4 in. PVC DWV Double Sanitary Tee
4 in. PVC DWV Double Sanitary Tee
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 112-
Pick Up: 3 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- Manufacturer may vary by location
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM D 1784, ASTM D 2665, ASTM D 3311
- Application:
- Non-pressure
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4 in
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connection 4:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Size 4:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight Tee
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- 40
- Type:
- PDWVDSTP