4 in. Hub Solvent Weld SDR 35 PVC 45 Degree Elbow

This product has been replaced by

Multi-Fittings Corporation Hub 45 Degree SDR 35 Plastic Elbow
Multi-Fittings Corporation 4 in. Hub 45 Degree PVC Elbow
Manufacturer Part #340504
You last purchased this on
 
Multi-Fittings Corporation

4 in. Hub Solvent Weld SDR 35 PVC 45 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Multi-Fittings Corporation Hub 45 Degree SDR 35 Plastic Elbow
Multi-Fittings Corporation 4 in. Hub 45 Degree PVC Elbow
Manufacturer Part #340504
Multi-Fittings Corporation

4 in. Hub Solvent Weld SDR 35 PVC 45 Degree Elbow

  • Fast #
  • Part #MUL040504
  • Item #75388
  • Manufacturer Part #040504
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Properly installed SDR35 solvent weld sewer fittings provide leak-proof joint
  • The chemical resistance of SDR35 sewer fittings is exceptional
  • Injection molded
  • SDR35 solvent weld sewer fittings are highly resistant to abrasion, making them ideal for transporting abrasive effluent, even in high velocity storm sewer systems
  • Requires Certification

Specifications

ASTM:
ASTM D-2729, ASTM D-3034
Application:
Sewer
CSA Certified:
CSA B182.1, CSA B182.2
Elbow Degree:
45 DD
End Connection 1:
Solvent Weld
End Connection 2:
Solvent Weld
End Connections:
Solvent Weld
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight, Sewer
Material:
Plastic
Material Type:
PVC
Schedule Class:
SDR 35
Weight:
0.56 lb