4 in. ABS DWV Vent Tee
4 in. ABS DWV Vent Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Lightweight, safe to handle, and easy to install
- Provides superior performance by being capable of withstanding the rough treatment normally received on construction sites, even at below zero temperatures
- Made in the USA
- Meets ASTM standard D2661 and D 3311
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM D-3965, ASTM A-D2661, ASTM D-3311
- Application:
- Sanitary, Waste, Vent, Sewer, Storm Drainage
- Clean Bagged:
- No
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight, DWV
- Material:
- Plastic
- Material Type:
- ABS, ABS DWV
- Maximum Temperature:
- 160
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 40