4 in. Hub Solvent Weld SDR 35 PVC 22-1/2 Degree Elbow
This product has been replaced by
Manufacturer Part #340964
4 in. Hub Solvent Weld SDR 35 PVC 22-1/2 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Properly installed SDR35 solvent weld sewer fittings provide leak-proof joint
- The chemical resistance of SDR35 sewer fittings is exceptional
- Injection molded
- SDR35 solvent weld sewer fittings are highly resistant to abrasion, making them ideal for transporting abrasive effluent, even in high velocity storm sewer systems
Specifications
- ASTM:
- ASTM D-2729, ASTM D-3034
- Application:
- Sewer
- CSA Certified:
- CSA B182.1, CSA B182.2
- Elbow Degree:
- 22-1/2 DD
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight, Sewer
- Material:
- Plastic
- Material Type:
- PVC
- Schedule Class:
- SDR 35
- Temperature Range:
- Up to 73 Deg F
- Weight:
- 0.5 lb