4 in. Hub x Spigot Straight, DWV and Street Schedule 40 ABS 60 Degree Elbow

Part #ADWVS6P  |  Item #1621217  |  Manufacturer Part #03023

$34.79 EACH
(Pricing is for 4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/2 in

    Part #ADWVS6J | Item #801020 | Mfr. Part #ABS 00320 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.67 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #ADWVS6K | Item #801021 | Mfr. Part #ABS 00320 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.50 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #ADWVS6M | Item #834721 | Mfr. Part #ABS 00320 1000

    Call for Pricing
    Call for Pricing
    Call us for price
    $47.23 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #ADWVS6P | Item #1621217 | Mfr. Part #03023

    Call for Pricing
    Call for Pricing
    Call us for price
    $34.79 /EACH

    Added to your cart. View Cart

Product Details

  • SCH 40 ABS
  • End Connections: Hub, Spigot
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • For use where systems will not exceed 160° F
  • Not intended for pressure use
  • ASTM Specifications: ASTM D-2661, ASTM D-3311, ASTM D-3965
  • NSF/ANSI Standard 14 compliant

Specifications

ANSI Specifications: ANSI 14

ASTM Specifications: [ASTM D-2661, ASTM D-3311, ASTM D-3965]

Application: Drainage

Clean Bagged: No

Elbow Degree: 60

End Connection 1: Hub

End Connection 2: Spigot

End Connections: Hub x Spigot

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: [Straight, DWV, Street]

Material: Plastic

Material Type: ABS

Maximum Temperature: 160

NSF Certified: Yes

NSF Specifications: NSF 14

Schedule Class: 40