4 in. IPS 200# Fabricated SDR 9 HDPE Branch Saddle
4 in. IPS 200# Fabricated SDR 9 HDPE Branch Saddle
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Butt Fusion
- End Connections:
- Butt Fusion
- Fitting Type:
- Branch Saddle
- Material:
- Plastic
- Material Type:
- HDPE
- Pressure Class:
- 250#
- Schedule Class:
- SDR 9
- Tap Size:
- 4 in
- Type:
- PEI9HBSBLPF