4 in. Lug Malleable Iron Union
4 in. Lug Malleable Iron Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Malleable Iron
- Origin:
- Domestic