4 in. Mechanical Joint C153 Solid Cap (Less Accessories)

Part #MJSCAPLAP  |  Item #91536  |  Manufacturer Part #121480

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 10 in

    Part #MJSCAPLA10 | Item #91525 | Mfr. Part #121565

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #MJSCAPLA12 | Item #91526 | Mfr. Part #121503

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in

    Part #MJSCAPLA14 | Item #350867 | Mfr. Part #248491

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #MJSCAPLA16 | Item #92722 | Mfr. Part #248507

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #MJSCAPLA18 | Item #500932 | Mfr. Part #248514

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #MJSCAPLA20 | Item #800344 | Mfr. Part #248538

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #MJSCAPLA24 | Item #464363 | Mfr. Part #248545

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 30 in

    Part #MJSCAPLA30 | Item #2190038 | Mfr. Part #121558

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 36 in

    Part #MJSCAPLA36 | Item #2190002 | Mfr. Part #093503

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 42 in

    Part #MJSCAPLA42 | Item #1794427 | Mfr. Part #458586

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 48 in

    Part #MJSCAPLA48 | Item #1915842 | Mfr. Part #112730

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #MJSCAPLAK | Item #91531

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #MJSCAPLAM | Item #91535 | Mfr. Part #121497

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #MJSCAPLAP | Item #91536 | Mfr. Part #121480

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #MJSCAPLAU | Item #91537 | Mfr. Part #247951

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #MJSCAPLAX | Item #91524 | Mfr. Part #247968

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53]

AWWA Specifications: [AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]

Clean Bagged: No

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Fitting Type: [Cap, Solid Cap]

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Global

Pipe Lining: Cement