3/4 x 4 in. Cor-Blue™ T Head Bolt and Nut
3/4 x 4 in. Cor-Blue™ T Head Bolt and Nut
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- AWWA:
- AWWA A-21.11, AWWA C-111
- Coating:
- Cor-Blue™
- Color Finish Name:
- Blue
- Diameter:
- 3/4 in
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Length:
- 4 in
- Product Type:
- Bolt, Nut
- Screw Head:
- T Head
- Size:
- 3/4 in
- Thread Length:
- 4