4 in. Mechanical Joint x Plain End Ductile Iron C110 Full Body 90 Degree Bend

Part #FBPE9LAP  |  Item #92344  |  Manufacturer Part #244851

Call for Pricing
View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
  • 12 in

    Part #FBPE9LA12 | Mfr. Part #244790

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #FBPE9LAP | Mfr. Part #244851

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #FBPE9LAU | Mfr. Part #244936

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #FBPE9LAX | Mfr. Part #244998

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ANSI Specifications: ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51

ASTM Specifications: ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 70-50-05

AWWA Specifications: AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651

Clean Bagged: No

Coating: Asphaltic

Ductile Iron Class: C110

Elbow Degree: 90

End Connection 1: Mechanical Joint

End Connection 2: Plain End

End Connections: Mechanical Joint x Plain End

FM Approved: Yes

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

High Pressure: 350

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Origin: Global

Pipe Lining: Cement

UL Listed: Yes

Weight: 50