4 in. Mechanical Joint Zinc Plated Ductile Iron C153 Short Body Solid Cap

Part #MJSCAPLAPZN  |  Item #7255466  |  Manufacturer Part #030714

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 12 in

    Part #MJSCAPLA12ZN | Item #7255534 | Mfr. Part #030691

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #MJSCAPLAPZN | Item #7255466 | Mfr. Part #030714

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #MJSCAPLAUZN | Item #7255657 | Mfr. Part #030721

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #MJSCAPLAXZN | Item #7255460 | Mfr. Part #030738

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.51, ANSI A21.53]

AWWA Specifications: [AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]

Clean Bagged: No

Coating: Zinc Plated

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Fitting Type: [Cap, Solid]

Material: Ductile Iron

NSF Certified: No

Origin: Global

UL Listed: Yes