4 in. Neoprene Mechanical Joint Gasket
4 in. Neoprene Mechanical Joint Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fabric-tipped plain rubber gaskets are available, as well as other special gaskets such as oil-resistant rubber
- Plain rubber gaskets of SBR are normally used for water and domestic sewage service
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11
- AWWA:
- AWWA C-110, AWWA C-111
- Application:
- Waterworks
- Diameter - Inside 1:
- 4 in
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Neoprene
- Maximum Temperature:
- 200