4 in. NPS Standard Bull Carbon Steel Plug

Part #BCSBPP

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

End Connection 1: NPS

End Connection 2: NPS

End Connections: NPS

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Material: Carbon Steel

Schedule Class: Standard