4 in. Part "F" Aluminum Male Quick Connect Adapter x MNPT
4 in. Part "F" Aluminum Male Quick Connect Adapter x MNPT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Part F adapter, Male NPT
Specifications
- End Connection 1:
- Adapter
- End Connection 2:
- MNPT
- End Connections:
- Adapter x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Aluminum
- Pressure - Maximum:
- 100 psi
- Product Type:
- Cam Lock Coupling
- UL Listed:
- No