4 in. Plain End Cast Iron Bend

You last purchased this on
 

4 in. Plain End Cast Iron Bend

This product requires certification to purchase.
You last purchased this on
 

4 in. Plain End Cast Iron Bend

  • Fast #
  • Part #SVCBPU18
  • Item #518011
  • Manufacturer Part #SV 00200 3600
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Made in the USA
  • Not intended for pressure use
  • Manufactured from 100% recycled content
  • Requires Certification

Specifications

ASTM:
ASTM A 74
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End x Plain End
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight, Bend
Height:
6 in
Length:
18 in
Material:
Cast Iron
NSF Certified:
Yes