4 in. Schedule 10 304L Stainless Steel Seamless Long Radius 90 Degree Elbow

You last purchased this on
 

4 in. Schedule 10 304L Stainless Steel Seamless Long Radius 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

4 in. Schedule 10 304L Stainless Steel Seamless Long Radius 90 Degree Elbow

  • Fast #
  • Part #IS14LS9PE
  • Item #5148702
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Elbow Degree:
90 DD
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Elbow, Long Radius
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Schedule Class:
10
UL Listed:
No