4 in. Schedule 10 304L Welded Stainless Steel Pipe

You last purchased this on
 

4 in. Schedule 10 304L Welded Stainless Steel Pipe

This product requires certification to purchase.
You last purchased this on
 

4 in. Schedule 10 304L Welded Stainless Steel Pipe

  • Fast #
  • Part #GSPGR14LP
  • Item #1435735
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pipe Wall Type -:
Welded
PipeTubing Size:
4 in
Schedule Class:
10