4 in. Silicon Clear Gasket

Part #G40MPXCP  |  Item #4830192

$4.27 EACH

Inside Diameter:

4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Clean Bagged: No

Color Finish: Clear

FM Approved: No

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 4 in

Material: Silicon

NSF Certified: No

UL Listed: No