4 in. Socket Straight Schedule 40 PVC Cross and Chemical

You last purchased this on
 

4 in. Socket Straight Schedule 40 PVC Cross and Chemical

This product requires certification to purchase.
You last purchased this on
 

4 in. Socket Straight Schedule 40 PVC Cross and Chemical

  • Fast #
  • Part #S420040
  • Item #4465714
  • Manufacturer Part #420-040
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-2466, ASTM D-2863
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connection 4:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Size 4:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
GSA Approved:
No
Length:
9-1/32 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
7200 psi
Schedule Class:
40
UL Listed:
UL 94