4 in. Socket Weld 150# Domestic Standard Bore Raised Face Forged Steel Flange

You last purchased this on
 

4 in. Socket Weld 150# Domestic Standard Bore Raised Face Forged Steel Flange

This product requires certification to purchase.
You last purchased this on
 

4 in. Socket Weld 150# Domestic Standard Bore Raised Face Forged Steel Flange

  • Fast #
  • Part #DRFSWFP
  • Item #183414
  • Manufacturer Part #160040000
4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B16.5, ASME SA-105
ASTM:
ASTM A-105
Application:
Steel Pipe
Clean Bagged:
No
Diameter - Outside:
9 in
End Connection 1:
Socket Weld
End Connection 2:
Flanged
End Connections:
Socket Weld x Flanged
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Flange Bore Type:
Standard Bore
Flange Type:
Raised Face
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Length:
1-1/4 in
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
150#
UL Listed:
No