4 in. Socket Weld 3000# Global Forged Steel Cap

You last purchased this on
 

4 in. Socket Weld 3000# Global Forged Steel Cap

This product requires certification to purchase.
You last purchased this on
 

4 in. Socket Weld 3000# Global Forged Steel Cap

  • Fast #
  • Part #IFSSCAPP
  • Item #3255442
  • Manufacturer Part #12403040G
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.11
ASTM:
ASTM A-105N
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Cap
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#
UL Listed:
No