4 in. Spigot Extra Heavy Cast Iron Roof Drain

Part #XHRIP  |  Manufacturer Part #XH 00549 0600

Drain Opening:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system with great wall thickness and extremely high crush strength
  • Manufactured from 100% recycled content; not intended for pressure use
  • Excellent sound-deadening qualities that withstands extreme temperatures and conditions
  • Made in the USA

Specifications

ASTM Specifications: ASTM A-74

Application: DWV

Drain Base Material: Cast Iron

Drain Opening: 4 in

End Connection 1: Spigot

End Connections: Spigot

Fitting Size 1: 4 in

IAPMO Listed: No