4 in. Spigot Schedule 80 CPVC Flange with Ring

You last purchased this on
 

4 in. Spigot Schedule 80 CPVC Flange with Ring

This product requires certification to purchase.
You last purchased this on
 

4 in. Spigot Schedule 80 CPVC Flange with Ring

  • Fast #
  • Part #S856040C
  • Item #451405
  • Manufacturer Part #856-040C
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM D-1784, ASTM D-4024, ASTM F-439
Clean Bagged:
No
Color Finish Category:
Greys
Color Finish Name:
Grey
End Connection 1:
Flanged
End Connection 2:
Spigot
End Connections:
Flanged x Spigot
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Flange Type:
Van Stone
Length:
3-7/8 in
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
73
NSF Certified:
No
Pressure - Maximum:
150 psi
Pressure Class:
150#
Schedule Class:
80
Temperature Range:
Up to 73 Deg F
Weight:
3.12 lb