4 in. SV Service Seal Gasket

Part #SV900P  |  Item #3535285  |  Manufacturer Part #SV 00900 1000

$11.54 EACH
(Pricing is for 4 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 2 in

    Part #SV900K | Item #3535289 | Mfr. Part #SV 00900 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.93 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #SV900M | Item #3535284 | Mfr. Part #SV 00900 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.19 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #SV900P | Item #3535285 | Mfr. Part #SV 00900 1000

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.54 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in

    Part #SV900S | Item #3535286 | Mfr. Part #SV 00900 1200

    Call for Pricing
    Call for Pricing
    Call us for price
    $17.58 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #SV900U | Item #3535287 | Mfr. Part #SV 00900 1400

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.66 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #SV900X | Item #3535288 | Mfr. Part #SV 00900 1600

    Call for Pricing
    Call for Pricing
    Call us for price
    $41.00 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Used to join cast iron soil pipe with bell and spigot
  • Intended for use with DWV and storm drainage systems
  • Use with cast iron significantly reduces noise of plumbing system
  • Made from Neoprene
  • Made in the USA

Specifications

ASTM Specifications: [ASTM A-74, ASTM C-564]

Clean Bagged: No

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Material: Rubber

Material Type: Neoprene

Schedule Class: SV