Print

DESCRIPTION

4 in. Threaded 150# 304L Stainless Steel Coupling

IS4CTCP

To see availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 1/8 in

    IS4CTCA 

    $5.63
    $1.67
    Call for Pricing Call us for price $5.63 $1.67
  • 1/4 in

    IS4CTCB 

    $6.69
    $1.98
    Call for Pricing Call us for price $6.69 $1.98
  • 3/8 in

    IS4CTCC 

    $7.79
    $2.31
    Call for Pricing Call us for price $7.79 $2.31
  • 1/2 in

    IS4CTCD 

    $11.04
    $3.27
    Call for Pricing Call us for price $11.04 $3.27
  • 3/4 in

    IS4CTCF 

    $15.93
    $4.72
    Call for Pricing Call us for price $15.93 $4.72
  • 1 in

    IS4CTCG 

    $24.20
    $7.17
    Call for Pricing Call us for price $24.20 $7.17
  • 1-1/4 in

    IS4CTCH 

    $38.47
    $11.39
    Call for Pricing Call us for price $38.47 $11.39
  • 1-1/2 in

    IS4CTCJ 

    $45.67
    $13.52
    Call for Pricing Call us for price $45.67 $13.52
  • 2 in

    IS4CTCK 

    $64.38
    $19.06
    Call for Pricing Call us for price $64.38 $19.06
  • 2-1/2 in

    IS4CTCL 

    $141.31
    $41.83
    Call for Pricing Call us for price $141.31 $41.83
  • 3 in

    IS4CTCM 

    $182.68
    $54.08
    Call for Pricing Call us for price $182.68 $54.08
  • 4 in

    IS4CTCP 

    $283.96
    $84.06
    Call for Pricing Call us for price $283.96 $84.06
    Not available for online purchase. For help,
    please call
    888-222-1785.

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L
Origin
Global
Pressure Class
150#