4 in. 150# SS 316 Threaded Tee Stainless Steel

You last purchased this on
 

4 in. 150# SS 316 Threaded Tee Stainless Steel

This product requires certification to purchase.
You last purchased this on
 

4 in. 150# SS 316 Threaded Tee Stainless Steel

  • Fast #
  • Part #IS6CTTP
  • Item #186306
  • Manufacturer Part #K606-64
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Clean Bagged:
No
Diameter - Outside:
4-23/25 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight, Tee
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Temperature Range:
Up to 100 Deg F
UL Listed:
No
Weight:
7.8 lb