4 in. Threaded 3000# Forged Steel 90 Degree Elbow

Part #IFST9P  |  Manufacturer Part #12200140

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

IAPMO Listed: No

Material: Forged Steel

NSF Certified: No

Pressure Class: 3000#

UL Listed: No