4 in. Threaded x Flanged Carbon Steel Flat Face Flange
4 in. Threaded x Flanged Carbon Steel Flat Face Flange
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Conforms to ASTM A-105, ANSI B16.5
Specifications
- ASTM:
- ASTM A-105
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Flanged
- End Connections:
- Threaded x Flanged
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight, Flange
- Flange Type:
- Flat Face
- Material:
- Carbon Steel
- Pressure Class:
- 150#