4 in. Union Tight Ductile Iron C153 Short Body Solid Cap

Part #UTSCP  |  Item #526377  |  Manufacturer Part #137184

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Push-on gasket joint uses TYTON or SURE 350 STOP gaskets
  • For use with Ductile Iron pipe, C-900 plastic pipe, and 4-12" pressure rated IPS diameter plastic pipe using transition gaskets
  • Deep stab joint design accommodates taper on plastic pipes
  • Slip joint installation eliminates T-bolts and nuts: MJ glands not needed

Documents

Specifications

ANSI Specifications: ANSI A21.11

AWWA Specifications: AWWA C-153

Clean Bagged: No

Ductile Iron Class: C153

End Connection 1: Union Tight

End Connections: Union Tight

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Fitting Type: [Cap, Solid Cap]

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61