4 in. Weld 600# Standard Raised Face Global Carbon Steel Flange
4 in. Weld 600# Standard Raised Face Global Carbon Steel Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-694 Grade F52
- Application:
- Residential
- End Connection 1:
- Flanged, Weld
- End Connection 2:
- Flanged, Weld
- End Connections:
- Flanged;Weld
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight, Flange
- Flange Bore Type:
- Standard Bore
- Flange Type:
- Raised Face, Straight
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 600#
- Schedule Class:
- 40
- UL Listed:
- No