4 in. Weldneck 150# Extra Extra Heavy Flat Face Carbon Steel Flange
4 in. Weldneck 150# Extra Extra Heavy Flat Face Carbon Steel Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Flange Bore Type:
- Extra Heavy Bore
- Flange Type:
- Flat Face
- Material:
- Carbon Steel
- Pressure Class:
- 150#
- Schedule Class:
- Extra Extra Heavy