Print

DESCRIPTION

  • Conforms to ASTM A-105, ANSI B16.5

4 in. Weldneck 300# Carbon Steel Extra Heavy Raised Face Flange

G300RFWNFXHBP

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 2
Weldneck
End Connections
Weldneck
Fitting Size 2
4 in
Fitting Type
Straight
Flange Bore Type
Extra Heavy Bore
Flange Type
Raised Face, Weldneck