4 in. x 10 ft. Solvent Weld Plastic Drainage Pipe
Part #SDR35SWUDPPP10 | Item #4478863
Call for Pricing
Length:
How to get it:
Product Details
Documents
Specifications
Application: Sewer
End Connection 1: Solvent Weld
End Connection 2: Solvent Weld
End Connections: Solvent Weld
Length: 10 ft
Material: Plastic
Material Type: PVC
Outside Diameter: 4-43/200 in
Pipe Tubing Size: 4 in
Pipe Wall Type: Perforated
Schedule Class: SDR 35