4 in. x 21 ft. Grooved Schedule 10 Black Carbon Steel Pipe

You last purchased this on
 

4 in. x 21 ft. Grooved Schedule 10 Black Carbon Steel Pipe

This product requires certification to purchase.
You last purchased this on
 

4 in. x 21 ft. Grooved Schedule 10 Black Carbon Steel Pipe

  • Fast #
  • Part #DBPRGRA135S10P
  • Item #37442
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-135
Application:
Residential
Coating:
Black
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Length:
21 ft
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
4 in
Schedule Class:
10