4 in. x 3 in. 26 ga Galvanized Sure-Fit Duct Reducer

Part #SHMSFT26PM  |  Manufacturer Part #5244.0403-26

Duct Size:

4 in x 3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Duct Shape: Round

Duct Size: 4 in x 3 in

Gauge: 26

Height: 7 in

Inside Diameter: 4 in

Inside Diameter 2: 3 in

Length: 3 in

Material: Galvanized Steel

Width: 4 in

With Crimp: Yes