4 in. x 5-1/2 ft. Flanged Cement Lined Bituminous Tar Ductile Iron Spool
Part #FFPPS6 | Item #284281 | Manufacturer Part #040506FFCL
Length:
How to get it:
Product Details
- Ductile iron flanged pipe and fittings offer proven reliability and in-the-field flexibility for rigid, above-ground application
- Perfect for industrial/plant application
- Flanged pipe will be furnished with a standard thickness cement-mortar lining with asphaltic coating inside and outside
Documents
Specifications
ANSI Specifications: ANSI A21.10, ANSI A21.15, ANSI A21.4, ANSI A21.51, ANSI A21.53, ANSI B16.1
AWWA Specifications: AWWA C-104, AWWA C-110, AWWA C-115, AWWA C-151, AWWA C-153
Application: Filtration, Industrial Plants, Potable Water, Pumping, Sewage, Wastewater
Coating: Bituminous Tar
Ductile Iron Class: CL53
Ductile Iron Pipe Type: Ductile Iron Fabricated Pipe
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Length: 5-1/2 ft
Material: Ductile Iron
Maximum Pressure: 250 psi
NSF Certified: Yes
NSF Specifications: NSF 61
Pipe Lining: Cement
Pipe Tubing Size: 4 in
Pressure Class: 125#
Wall Thickness: 0.32 in