This product requires certification to purchase.

4 in. Brass Square Head Cored Plug

4 in. Brass Square Head Cored Plug

  • Fast #
  • Part #IBRLFCPLUGP
  • Item #8028622
  • Manufacturer Part #XNL117-64
4.5 out of 5 Customer Rating

4 in. Brass Square Head Cored Plug

  • Fast #
  • Part #IBRLFCPLUGP
  • Item #8028622
  • Manufacturer Part #XNL117-64
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Fitting Size 1
4 in
Fitting Sizes
4 in
Weight
3.20 lb
Characteristics & Features
Fitting Type
Square Head, Cored, Plug
Material
Brass
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
UPC
671404157951