This product requires certification to purchase.

4 in. Copper DWV No Hub Soil Pipe Adapter

4 in. Copper DWV No Hub Soil Pipe Adapter

  • Fast #
  • Part #CDWVNHAP
  • Item #414699
  • Manufacturer Part #10046090
3.2 out of 5 Customer Rating

4 in. Copper DWV No Hub Soil Pipe Adapter

  • Fast #
  • Part #CDWVNHAP
  • Item #414699
  • Manufacturer Part #10046090
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Cast Copper
  • DWV
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female Sweat
End Connection 2
Female Sweat
End Connections
Female Sweat
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Soil Pipe Adapter
Material
Wrot Copper DWV
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
UPC
683264460904