This product requires certification to purchase.

4 in. Hub DWV PVC Double 90 Degree Elbow

4 in. Hub DWV PVC Double 90 Degree Elbow

  • Fast #
  • Part #SP327040
  • Item #4482677
  • Manufacturer Part #P327-040
5 out of 5 Customer Rating

4 in. Hub DWV PVC Double 90 Degree Elbow

  • Fast #
  • Part #SP327040
  • Item #4482677
  • Manufacturer Part #P327-040
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
DWV, Straight
Material
Plastic
Material Type
PVC DWV, PVC, DWV
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Warranty & Product Information
ASTM
ASTM D-1784, ASTM D-2665, ASTM D-3311, ASTM F-1866
FM Approved
No
IAPMO Listed
No
NSF
NSF 14
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
054211331125