This product requires certification to purchase.

4 in. No Hub Black Cast Iron Blind Plug

4 in. No Hub Black Cast Iron Blind Plug

  • Fast #
  • Part #INHBPP
  • Item #2048213
  • Manufacturer Part #222486
5 out of 5 Customer Rating

4 in. No Hub Black Cast Iron Blind Plug

  • Fast #
  • Part #INHBPP
  • Item #2048213
  • Manufacturer Part #222486
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 1296
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connections
No Hub
Fitting Size 1
4 in
Fitting Sizes
4 in
Characteristics & Features
Coating
Black
Fitting Type
Blind, Plug
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A-888
Origin
Global