This product requires certification to purchase.

4 in. Push-On Gasket

You last purchased this on
 

4 in. Push-On Gasket

  • Fast #
  • Part #N107065
  • Item #1269619
  • Manufacturer Part #107065
4.1 out of 5 Customer Rating
You last purchased this on
 

4 in. Push-On Gasket

  • Fast #
  • Part #N107065
  • Item #1269619
  • Manufacturer Part #107065
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
4 in
Fitting Type:
Gasket
IAPMO Listed:
No
Material:
Iron
NSF Certified:
No
UL Listed:
No