This product requires certification to purchase.

4 in. Spigot Cast Iron Bend

4 in. Spigot Cast Iron Bend

  • Fast #
  • Part #SVCBPU15
  • Item #4810918
  • Manufacturer Part #SV 00200 3300
4.8 out of 5 Customer Rating

4 in. Spigot Cast Iron Bend

  • Fast #
  • Part #SVCBPU15
  • Item #4810918
  • Manufacturer Part #SV 00200 3300
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 45 Pallet: 90
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content; not intended for pressure use
  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub x No Hub
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Fitting Type
Straight
Material
Cast Iron
Material Type
SV 200
Schedule Class
SV
Warranty & Product Information
ASTM
ASTM A-888
NSF Certified
Yes
Origin
Domestic
UPC
611942121540