DESCRIPTION

  • Energy Star certified for qualifying utility rebates
  • Limited three year warranty
  • Maintenance: free operating life of 11 years, at 12 hours per day

4-Light 25W LED Track Light in Brushed Nickel

CEVT10202735

Manufacturer Part #: EVT102027-35

Color/Finish

Brushed Nickel

SPECIFICATIONS

Bulb Type
LED
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Color Temperature
2700
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Frosted
Green
Energy Star, Yes
Length
3 ft
Lighting Style
Modern
Lumens
1890
Material
Glass
Number Of Hours
50000
Number Of Lights
4
UL Listed
No
Watts
25

Print

DOCUMENTS