160 psi Plastic PEX Crimp 1 x 1/2 in. Valve Manifold

You last purchased this on
 
Zurn PEX

QickSert CR™ 160 psi Plastic PEX Crimp 1 x 1/2 in. Valve Manifold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

QickSert CR™ 160 psi Plastic PEX Crimp 1 x 1/2 in. Valve Manifold

  • Fast #
  • Part #QQPM534
  • Item #4605370
  • Manufacturer Part #QPM53-4
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • Durable polymer material provides corrosion and chemical/chlorine resistance, ideal for aggressive water environments
  • The multi-port tee can service different fixtures from the same main line
  • ANSI certified
  • 25-year limited warranty proven to last the lifetime of the building
  • NSF 61 certified
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F877, ASTM F2159
CARB OTC LEED Compliant:
No
Collection:
QickSert CR™
End Connection 1:
Barbed
End Connection 2:
NPT
End Connections:
Barbed
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Reducing
IAPMO Listed -:
No
MA Approved -:
Yes
Material:
Plastic
Material Type:
Acudel Polymer
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Outlet Quantity:
4
Pressure - Maximum:
160 psi
Temperature Range:
Up to 200 Deg F
Temperature Rating:
200
cUPC Certified:
Yes