4 PP PART D CAM & GRV COUP
Part #A3E40DPP | Item #5091307 | Manufacturer Part #3E40DPP
Call for Pricing
Type:
A3E40DPPHow to get it:
Product Details
- Simple and fast way of connecting and disconnecting
- For applications where frequent hose changes are required
Specifications
End Connection 1: Coupler
End Connection 2: FNPT
End Connections: Coupler x FNPT
Fitting Size 1: 4 in
Fitting Size 2: 4 in
Fitting Sizes: 4 in
Fitting Type: Straight
Material: Plastic
Material Type: Polypropylene
Maximum Pressure: 50 psi
Type: A3E40DPP