4 in. Reaplcement Refelctive Band Only
Grabber-Tube® 4 in. Reaplcement Refelctive Band Only
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Grabber-Tube®
- Height:
- 4-1/2 in
- Length:
- 4 in
- Type:
- Reflective Band
- Weight:
- .5 lb