4 TABLET DCHLR BAZOOKA

You last purchased this on
 
Arden

Bazooka 4 TABLET DCHLR BAZOOKA

This product requires certification to purchase.
You last purchased this on
 
Arden

Bazooka 4 TABLET DCHLR BAZOOKA

  • Fast #
  • Part #ADBT20004NST
  • Item #5121666
  • Manufacturer Part #DBT-2000-4 NST
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • This Venturi device works within a flow range of 600-2675 gpm
  • Venturi devices require an unrestricted flow velocity through the device in order to create a chemical suction thus the best location for placement would be at the end of a length of hose or at the point of discharge.
  • This dechlorination bazooka is an easy solution to dechlorinate waterlines, tanks and more
  • Ideal results when used with VITA-D-CHLOR Tablets (sold separately)
  • NST connections for hydrant or fire hose applications
  • Connections: 4" FxM NST
  • Requires Certification

Documents


Specifications

Collection:
Bazooka
End Connection 1:
NST
End Connection 2:
NST
End Connections:
NST
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Flow Rate:
2675 gpm
Length:
18 in
Material:
Plastic, Brass
Material Type:
ABS
Product Type:
Dechlorinating Diffuser
Waterworks Application:
Waterline Dechlorination
Weight:
16 lb