4 x 1-1/2 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling
4 x 1-1/2 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Coating: Galvanized
- Coupling Type: Reducing
- Material: Malleable Iron
- Import
- Threaded
- Rating: 150#
Documents
Specifications
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 4 in x 1-1/2 in
- Fitting Type:
- Reducing
- Material:
- Malleable Iron
- Origin:
- Global
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#